Shop All Welding Accessories
Strong Hand Tools
Modular Fixturing Kit, 38 PC
Mfr # T28-90101
Zoro # G300488253
Free Shipping & Returns
$2,883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 28mm CNC machined, 100mm grid pattern
- For Use With PRO28 Welding Table
- Includes (12) T28-46450 Ball Lock Bolts, (2) T28-23283 Cast Angle Squares, (2) T28-60010 Inserta Pliers, (2) T28-61416 T-Post Pipe Clamps, (4) T28-20255 Straight Edge Stops, (4) T28-22155 Straight Edge Stops, (4) T28-23183 Angle Squares, (4) T28-510612 V-Blocks, (4) T28-64230 Cross Post Bar Clamps
- Features Tool Kit
- Number of Surfaces 4
Product Information
- Brand Strong Hand Tools
- MFR # T28-90101
- Zoro # G300488253
- Country of Origin China
- Category Welding Accessories
Details
Item | Modular Fixturing Kit |
Work Surface Pattern | 28mm CNC machined, 100mm grid pattern |
For Use With | PRO28 Welding Table |
Includes | (12) T28-46450 Ball Lock Bolts, (2) T28-23283 Cast Angle Squares, (2) T28-60010 Inserta Pliers, (2) T28-61416 T-Post Pipe Clamps, (4) T28-20255 Straight Edge Stops, (4) T28-22155 Straight Edge Stops, (4) T28-23183 Angle Squares, (4) T28-510612 V-Blocks, (4) T28-64230 Cross Post Bar Clamps |
Features | Tool Kit |
Number of Surfaces | 4 |
Compatible With | Alpha 28 Welding Table |
Product Type | Fixturing Kit |
Description
Modular Fixturing Kit, Compatible With Alpha 28 Welding Table, Includes (12) T28-46450 Ball Lock Bolts, (2) T28-23283 Cast Angle Squares, (2) T28-60010 Inserta Pliers, (2) T28-61416 T-Post Pipe Clamps, (4) T28-20255 Straight Edge Stops, (4) T28-22155 Straight Edge Stops, (4) T28-23183 Angle Squares, (4) T28-510612 V-Blocks, (4) T28-64230 Cross Post Bar Clamps, Product Type Fixturing Kit, Work Surface Pattern 28mm CNC machined, 100mm grid pattern
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Tig Torch Kit, 500 Amp (12-25)
- BUILDPRO V-Block, 1.1 In x, 1.6 In x, 1.6 In (T54215)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 200 psi, Use With: Inert, Non-Corrosive (103-0000)
- US FORGE US Forge 51834 Welding Electrode E7018 0.13 in. By 14 in. (51834)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60010)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60012)
- STRONG HAND TOOLS Inserta Clamp, 4.75 in Throat Depth (T28-63130T)
- STRONG HAND TOOLS Straight Edge Stop, 5.9 in L, 2 in W (T28-22155)
- STRONG HAND TOOLS Modular Fixturing Kit, 88 PC (T28-90301)
- STRONG HAND TOOLS Inserta Clamp, 7 in Throat Depth (T28-64130T)
- LINCOLN ELECTRIC Flint StrikerFlints (KH790)
- Strong Hand Tools Welding Accessories