Shop All Welding Accessories
Strong Hand Tools
Modular Fixturing Kit, 100 PC
Mfr # T28-90401
Zoro # G400488221
product price: $9,793.99
/ea
Free Shipping & Returns
$9,793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 28mm CNC machined, 100mm grid pattern
- For Use With PRO28 Welding Table
- Includes (12) T28-64230 Cross Post Bar Clamps, (2) T28-23283 Cast Angle Squares, (2) T28-60012 Inserta Pliers, (36) T28-46450 Ball Lock Bolts, (4) T28-20501 Straight Edge Stops, (4) T28-60010 Inserta Pliers, (8) T28-22155 Straight Edge Stops, (8) T28-23183 Angle Squares, (8) T28-510612 V-Blocks, (8) T28-61416 T-Post Pipe Clamps, (8) T28-94280 Magnetic Clamping Bolts, T28-13028L + 13028R Heavy Duty Cast Angle Squares, T28-32103L + 32103R Frame Squares, T28-92915 Tool Cart
- Features Tool Kit
- Number of Surfaces 4
Product Information
- Brand Strong Hand Tools
- MFR # T28-90401
- Zoro # G400488221
- Country of Origin China
- Category Welding Accessories
Details
Item | Modular Fixturing Kit |
Work Surface Pattern | 28mm CNC machined, 100mm grid pattern |
For Use With | PRO28 Welding Table |
Includes | (12) T28-64230 Cross Post Bar Clamps, (2) T28-23283 Cast Angle Squares, (2) T28-60012 Inserta Pliers, (36) T28-46450 Ball Lock Bolts, (4) T28-20501 Straight Edge Stops, (4) T28-60010 Inserta Pliers, (8) T28-22155 Straight Edge Stops, (8) T28-23183 Angle Squares, (8) T28-510612 V-Blocks, (8) T28-61416 T-Post Pipe Clamps, (8) T28-94280 Magnetic Clamping Bolts, T28-13028L + 13028R Heavy Duty Cast Angle Squares, T28-32103L + 32103R Frame Squares, T28-92915 Tool Cart |
Features | Tool Kit |
Number of Surfaces | 4 |
Product Type | Fixturing Kit |
Compatible With | Alpha 28 Welding Table |
Description
Modular Fixturing Kit, Compatible With Alpha 28 Welding Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Welding Rod, HDPE, 1/8 In, Black, PK51 (900-14031)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSKGTD-10)
- MILWAUKEE TOOL M12 SOLDERING KIT 12V (ML2488-21)
- MAXITROL Regulators, 3/8", 325-3Lx Attched To Opd47 (325-3L47-3/8)
- STRONG HAND TOOLS Modular Fixturing Kit, 88 PC (T28-90301)
- STRONG HAND TOOLS Straight Edge Stop, 5.9 in L, 2 in W (T28-22155)
- STRONG HAND TOOLS Inserta Clamp, 4.75 in Throat Depth (T28-63130T)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60012)
- STRONG HAND TOOLS Inserta Clamp, 7 in Throat Depth (T28-64130T)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60010)
- XTRWELD EHL50 Lenco Style Electrode Holder, 200 Amp (EHL500)
- Strong Hand Tools Welding Accessories