Shop All Welding Accessories
Strong Hand Tools
Inserta Pliers, 3 in Jaw Opening
Mfr # T28-60012
Zoro # G500488244
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
- For Use With PRO28 Welding Table
- Overall Height 5.9 in
- Width 30 mm
- Overall Width 1.2 in
Product Information
- Brand Strong Hand Tools
- MFR # T28-60012
- Zoro # G500488244
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 5.9 in |
Width | 30 mm |
Overall Width | 1.2 in |
Height | 150 mm |
Overall Length | 14.2 in |
Outside Diameter | 1.1 in |
Details
Item | Inserta Pliers |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
For Use With | PRO28 Welding Table |
Number of Surfaces | 2 |
Features | 150 mm Clamping Length, Clamping Range can be Set with Adjusting Screw |
Maximum Jaw Opening | 3 in |
Compatible With | Alpha 28 Welding Table |
Product Type | Inserta Pliers |
Process | Repetitive Clamping |
Description
Inserta Pliers, Compatible With Alpha 28 Welding Table, Features 150 mm Clamping Length, Clamping Range can be Set with Adjusting Screw, Maximum Jaw Opening 3 in, Outside Diameter 1.1 in, Overall Height 5.9 in, Overall Length 14.2 in, Overall Width 1.2 in, Product Type Inserta Pliers, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined, Process Repetitive Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Rod Storage Tube, 3"X 14"Red (RST-14-RED)
- SEELYE Welding Rod, LDPE, 3/16 In, Natural, PK25 (900-14013)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E309L-16, 5 lb. (41R196)
- CRAMER DECKER MEDICAL Regulator Washer, Brass/Viton, PK50 (AREG-100WB50)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60010)
- STRONG HAND TOOLS Modular Fixturing Kit, 88 PC (T28-90301)
- STRONG HAND TOOLS Modular Fixturing Kit, 38 PC (T28-90101)
- STRONG HAND TOOLS Inserta Clamp, 7 in Throat Depth (T28-64130T)
- STRONG HAND TOOLS Inserta Clamp, 4.75 in Throat Depth (T28-63130T)
- STRONG HAND TOOLS Straight Edge Stop, 5.9 in L, 2 in W (T28-22155)
- SHURLITE Single Flint Renewals, Universal (3011X)
- Strong Hand Tools Welding Accessories