Shop All Welding Positioners
Strong Hand Tools
Frame Square, 3.9 in H, 11.8 in L, 7.9 in W
Mfr # T28-32103L
Zoro # G900489735
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Left Side Stops
- Number of Surfaces 4
- For Use With PRO28 Welding Table
- Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
- Compatible With Alpha 28 Welding Table
Product Information
- Brand Strong Hand Tools
- MFR # T28-32103L
- Zoro # G900489735
- Country of Origin China
- Category Welding Positioners
Dimensions
Overall Width | 7.9 in |
Overall Height | 3.9 in |
Overall Length | 11.8 in |
Details
Item | Frame Square |
Features | Left Side Stops |
Number of Surfaces | 4 |
For Use With | PRO28 Welding Table |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
Compatible With | Alpha 28 Welding Table |
Work Surface Hole Spacing | 2 in |
Product Type | Frame Square |
Description
Frame Square, Compatible With Alpha 28 Welding Table, Features Left Side Stops, Overall Height 3.9 in, Overall Length 11.8 in, Overall Width 7.9 in, Product Type Frame Square, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined, Work Surface Hole Spacing 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10231112)
- AMERICAN TORCH TIP Nozzle (21822)
- AMERICAN TORCH TIP Long Back Cap, 57Y02, PK2 (57Y02)
- STEINER Welding Blanket, 10 ft. W, 10 ft., White (367-10X10)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.9 in L (T28-46375)
- STRONG HAND TOOLS Fixed Table Leg, 19.7 in H (T28-81005)
- STRONG HAND TOOLS Extension Block, 7.9 in H, 39.4 in L (T28-32210)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.7 in L (T28-46450)
- STRONG HAND TOOLS Adjustable Table Leg, 35.4 in H (T28-82009)
- STRONG HAND TOOLS Screw Clamp, 6.25 in Jaw Opening (T28-64230)
- POWERWELD Large Pipe Spacing Wedge, 1-1/2" x 8" x 1/4" (PWLPW)
- Strong Hand Tools Welding Positioners