Shop All Welding Positioners
Strong Hand Tools
Flat Clamping Bolt, 1.1 in Dia, 2.9 in L
Mfr # T28-46350
Zoro # G600489738
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Chamfered Tip for Smooth Insertion, Connecting Two Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping
- For Use With PRO28 Welding Table
- Height 74 mm
- Number of Surfaces 2
- Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Product Information
- Brand Strong Hand Tools
- MFR # T28-46350
- Zoro # G600489738
- Country of Origin China
- Category Welding Positioners
Dimensions
Height | 74 mm |
Overall Length | 2.9 in |
Outside Diameter | 1.1 in |
Details
Item | Flat Clamping Bolt |
Features | Chamfered Tip for Smooth Insertion, Connecting Two Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping |
For Use With | PRO28 Welding Table |
Number of Surfaces | 2 |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
Product Type | Flat Short Clamping Bolt |
Compatible With | Alpha 28 Welding Table |
Description
Flat Clamping Bolt, Compatible With Alpha 28 Welding Table, Features Chamfered Tip for Smooth Insertion, Connecting Two Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping, Outside Diameter 1.1 in, Overall Length 2.9 in, Product Type Flat Short Clamping Bolt, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Miller (10401136)
- BLUE DEMON Aluminum Welding Wire, 1/16"x16lb, Spool (ER4043-063-16)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90 PSI, 50ft. (907584001)
- WESTERN ENTERPRISES Western Enterprises 312-62 Nut Cga-540 (312-62)
- STRONG HAND TOOLS Screw Clamp, 6.25 in Jaw Opening (T28-64230)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.9 in L (T28-46375)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- STRONG HAND TOOLS Heavy Duty Cast Square, 14.8in L, 3.7 in W (T28-13028R)
- STRONG HAND TOOLS Adjustable Table Leg, 35.4 in H (T28-82009)
- STRONG HAND TOOLS Extension Block, 7.9 in H, 39.4 in L (T28-32210)
- ORS NASCO Multi-Angle 400 Magvise - 400 Lbs. (474-8100438)
- Strong Hand Tools Welding Positioners