Shop All Welding Positioners
Strong Hand Tools
Fixed Table Leg, 25.6 in H, Caster
Mfr # T28-81406
Zoro # G100489771
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Legs Mount Onto Plates at the Bottom of the Table, Leveling Feet with Spindles
- Includes (4) M12 Hex Drive Cap Screws and Washer
- Number of Surfaces 4
- Work Surface Pattern 28mm CNC machined, 100mm grid pattern
- Load Capacity 800 kg
Product Information
- Brand Strong Hand Tools
- MFR # T28-81406
- Zoro # G100489771
- Country of Origin China
- Category Welding Positioners
Dimensions
Height | 650 mm |
Overall Height | 25.6 in |
Details
Item | Fixed Table Leg |
Features | Legs Mount Onto Plates at the Bottom of the Table, Leveling Feet with Spindles |
Includes | (4) M12 Hex Drive Cap Screws and Washer |
Number of Surfaces | 4 |
Work Surface Pattern | 28mm CNC machined, 100mm grid pattern |
Load Capacity | 800 kg |
For Use With | PRO28 Welding Table |
Product Type | Table Leg |
Holding Capacity | 1,764 lb |
Compatible With | Alpha 28 Welding Table |
Description
Fixed Table Leg, Compatible With Alpha 28 Welding Table, Features Legs Mount Onto Plates at the Bottom of the Table, Leveling Feet with Spindles, Holding Capacity 1,764 lb, Includes (4) M12 Hex Drive Cap Screws and Washer, Overall Height 25.6 in, Product Type Table Leg, Work Surface Pattern 28mm CNC machined, 100mm grid pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 4 (275-4)
- SEELYE Thermoplastic Welding Tip, Narrow, 3/16 In (270-11028)
- BLUE DEMON Rod Storage Tube, 3"X 14"Blue (RST-14-BLUE)
- AMERICAN TORCH TIP Contact Tube, Wire Size 0.045", Pk10 (61N37)
- STRONG HAND TOOLS Fixed Table Leg, 19.7 in H (T28-81005)
- STRONG HAND TOOLS Screw Clamp, 6.25 in Jaw Opening (T28-64230)
- STRONG HAND TOOLS Extension Block, 7.9 in H, 39.4 in L (T28-32210)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.7 in L (T28-46450)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.9 in L (T28-46375)
- POWERWELD Magnetic Holder, Medium, 50 lb Capacity (M062)
- Strong Hand Tools Welding Positioners