Shop All Welding Positioners
Strong Hand Tools
Extension Block, 7.9 in H, 7.9 in L
Mfr # T28-32202
Zoro # G200489718
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hardened Extension Block with Leg Mounting Holes, Extension Blocks are Hardened, Joining Multiple Tables, Table Extensions
- Height 200 mm
- Width 200 mm
- For Use With PRO28 Welding Table
- Number of Surfaces 4
Product Information
- Brand Strong Hand Tools
- MFR # T28-32202
- Zoro # G200489718
- Country of Origin China
- Category Welding Positioners
Dimensions
Height | 200 mm |
Width | 200 mm |
Overall Height | 7.9 in |
Overall Length | 7.9 in |
Overall Width | 7.9 in |
Details
Item | Extension Block |
Features | Hardened Extension Block with Leg Mounting Holes, Extension Blocks are Hardened, Joining Multiple Tables, Table Extensions |
For Use With | PRO28 Welding Table |
Number of Surfaces | 4 |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
Compatible With | Alpha 28 Welding Table |
Product Type | Extension Block |
Description
Extension Block, Compatible With Alpha 28 Welding Table, Features Hardened Extension Block with Leg Mounting Holes, Extension Blocks are Hardened, Joining Multiple Tables, Table Extensions, Overall Height 7.9 in, Overall Length 7.9 in, Overall Width 7.9 in, Product Type Extension Block, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA ASSEMBLY SOLUTIONS 2Oz Leaded Acid Paste (AM51012)
- TURBOTORCH Torch Kit, PL-8ADLX-MC Series, Acetylene (0386-0834)
- AQUASOL Aluminum Tape, 2 1/2x75 Ft. (EZ-ZT 2.5)
- TWECO Drive Roll V Knurled Groove, Thermal Arc / Tweco Series, Wire Size 0.045 (704277)
- STRONG HAND TOOLS Adjustable Table Leg, 35.4 in H (T28-82009)
- STRONG HAND TOOLS Screw Clamp, 6.25 in Jaw Opening (T28-64230)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.9 in L (T28-46375)
- STRONG HAND TOOLS Extension Block, 7.9 in H, 39.4 in L (T28-32210)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.7 in L (T28-46450)
- STRONG HAND TOOLS Heavy Duty Cast Square, 14.8in L, 3.7 in W (T28-13028R)
- Strong Hand Tools Welding Positioners