Shop All Welding Positioners
Strong Hand Tools
Connecting Bolt, 1.1 in Dia, 3 in L
Mfr # T28-48275
Zoro # G500489692
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flush Mount, For Connecting Extension Blocks or Large Squares to Table Side
- Number of Surfaces 2
- Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
- Diameter 28 mm
- For Use With PRO28 Welding Table
Product Information
- Brand Strong Hand Tools
- MFR # T28-48275
- Zoro # G500489692
- Country of Origin China
- Category Welding Positioners
Dimensions
Diameter | 28 mm |
Outside Diameter | 1.1 in |
Overall Length | 3 in |
Details
Item | Connecting Bolt |
Features | Flush Mount, For Connecting Extension Blocks or Large Squares to Table Side |
Number of Surfaces | 2 |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
For Use With | PRO28 Welding Table |
Product Type | Long Connecting Bolt |
Compatible With | Alpha 28 Welding Table |
Bolt Connection Function | Accessory-to-Tabletop |
Description
Connecting Bolt, Compatible With Alpha 28 Welding Table, Features Flush Mount, For Connecting Extension Blocks or Large Squares to Table Side, Outside Diameter 1.1 in, Overall Length 3 in, Product Type Long Connecting Bolt, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, RT13MS pointed, 1-21/32in. (T0054463399N)
- TWECO Dinse, Cable Connector, Set (94251430)
- FORNEY Tote for Tote-A-Torch Kit (86221)
- POWERWELD Welding Umbrella w/ Stand, 7.5' (PWUB75)
- STRONG HAND TOOLS Fixed Table Leg, 19.7 in H (T28-81005)
- STRONG HAND TOOLS Extension Block, 7.9 in H, 39.4 in L (T28-32210)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.9 in L (T28-46375)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.7 in L (T28-46450)
- STRONG HAND TOOLS Screw Clamp, 6.25 in Jaw Opening (T28-64230)
- POWERWELD Magnetic Holder, Medium, 50 lb Capacity (M062)
- Strong Hand Tools Welding Positioners