Shop All Welding Positioners
Strong Hand Tools
Cone Rest, 1.5 in Dia
Mfr # T28-530040
Zoro # G800489750
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Round Tubing Positioner
- For Use With PRO28 Welding Table
- Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
- Number of Surfaces 1
- Product Type Cone Rest
Product Information
- Brand Strong Hand Tools
- MFR # T28-530040
- Zoro # G800489750
- Country of Origin China
- Category Welding Positioners
Dimensions
Overall Height | 1.5 in |
Compatible Table Hole Size | 1 1/8 in |
Outside Diameter | 1.5 in |
Details
Item | Cone Rest |
Features | Round Tubing Positioner |
For Use With | PRO28 Welding Table |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
Number of Surfaces | 1 |
Product Type | Cone Rest |
Compatible With | Alpha 28 Welding Table |
Description
Cone Rest, Compatible Table Hole Size 1 1/8 in, Compatible With Alpha 28 Welding Table, Outside Diameter 1.5 in, Overall Height 1.5 in, Product Type Cone Rest, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E7014, 50 lb. (20YD33)
- XTRWELD 70S-6 Filler Metal, 1/16, Mild & Low Alloy Steel, 1 lb Display Pack (CL70S6062-1DP)
- WELLER Soldering Iron (WLBRK12)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51655)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.9 in L (T28-46375)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- STRONG HAND TOOLS Fixed Table Leg, 19.7 in H (T28-81005)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.7 in L (T28-46450)
- STRONG HAND TOOLS Heavy Duty Cast Square, 14.8in L, 3.7 in W (T28-13028R)
- STRONG HAND TOOLS Adjustable Table Leg, 35.4 in H (T28-82009)
- STRONG HAND TOOLS Extension Block, 7.9 in H, 39.4 in L (T28-32210)
- Strong Hand Tools Welding Positioners