Shop All Engine Components
Strike3
LA460 60 In. Interior Bunk Ladder; Silver
Mfr # ST88906
Zoro # G104026538
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Strike3
- MFR # ST88906
- Zoro # G104026538
- UPC # 654204380439
- Country of Origin China
- Category Engine Components
Description
Bunk ladders provide small feet easier access to their beds or larger feet easier access to stored items. Bunk ladders come with rubber tread covers to provide bare footed comfort. Multiple attachment methods are included for convenience. Use either a small hook and extrusion for a positive attachment or the larger hook so no facial board needs to be drilled. Ladders can be trimmed for access to shorter bunks.
Features- Type: Vehicle Mounted
- Style: Interior Bunk
- Collapsed Length: 5 Feet
- Number Of Steps: 4
- Color: Silver
- Material: Aluminum
- Weight: 7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Body and Fender Repair Set (647K)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF720)
- BUYERS PRODUCTS 5 Inch LED Clear Articulating Spot Light (1492126)
- A & I PRODUCTS Weld On Ball for Lift Arm (Cat II) 8" x2" x6" (A-BS113)
- STRIKE3 Truck Cap Mounting Clamp (ST1094172)
- STRIKE3 43051 20 Ft. Sidewinder Plastic Sewer Hose Support (ST24054)
- DORMAN Cig. Lighter Socket, 56458 (56458)
- AGS ODP-00019B Accufit Oil Drain Plug M20x1.50, Bag (ODP-00019B)
- BBK PERF Blackout Series Cold Air Intake Systems 2005 - 2010 (B45-17375)
- CROWN AUTOMOTIVE FUEL FILLER HOSE (J5361183)
- ARP Sb Chevy Ls1 Pro-Series Thru 03 12 Point Head Stud Kit (A14-2344316)
- Strike3 Engine Components