Shop All Pens
Stride
Schneider Slider Stick Ballpoint Pen, 1.4mm, Blue/Silver, PK10
Mfr # 151203
Zoro # G4587220
product price: $18.35
/pk 10, $1.84/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 1.4 mm
- Standards ClimatePartner® Climate Neutral; ClimatePartner® CO2 Neutral
- Weight 0.26 lbs
Product Information
Dimensions
Tip Size | 1.4 mm |
Pen Point Size | 1.4 mm |
Pen Point Size Type | Extra-Bold |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Standards | ClimatePartner® Climate Neutral; ClimatePartner® CO2 Neutral |
Weight | 0.26 lbs |
Item | Pens |
Pen Style | Stick |
Pen Barrel Color(s) | Blue |
Pen Tip Type | Conical |
Pen Cap Color(s) | Blue/Clear |
Special Ink Properties | Quick-Dry; ViscoGlide® Advanced Ink Technology |
Pen Ink Color(s) | Blue |
Pen Sub-Brand & Product Family | Slider® Basic |
Pen Grip Type | Rubber |
Description
Stride Schneider Slider Stick Ballpoint Pen, 1.4mm, Blue Ink, Blue/Silver Barrel, 10/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Magnetic Job Ticket Holders, 9" x 12", Black, PK 25 (JTH140)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Pink, 3000/Case (LL173PK)
- POST-IT Sticky Notes, 3x3 In., Yellow, PK18 (654-14+4YW)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 Black Raceway, Cord Cover Management Kit for Desks, Offices (688724YNF)
- STRIDE Schneider Slider Stick Ballpoint Pen, 0.8mm, Blue/Silver, PK10 (151103)
- PILOT Pen, Marker, Razor, 0.3Mm, Rd, PK12 (11007)
- ZEBRA PEN Z-Grip Retractable Ballpoint 1.0mm Black 2pk (22212)
- PILOT Erasable Gel Ink Pen, Navy Ink, 0.7mm, PK20 (72838)
- PAPER MATE Pen, Gel, InkJoy, Stick, 0.7mm, 30/PK, AST PK (PAP2132015)
- PILOT Pen, Neo-Gel, 0.7Mm, Be, PK12 (14002)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Red/Silver, PK12 (SD98B)
- Stride Pens