Shop All Pens
Stride
Schneider Slider Stick Ballpoint Pen, 0.8mm, Blue/Silver, PK10
Mfr # 151103
Zoro # G4586651
product price: $18.69
/pk 10, $1.87/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 0.8 mm
- Weight 0.313 lbs
- Standards ClimatePartner® Climate Neutral; ClimatePartner® CO2 Neutral
Product Information
Dimensions
Tip Size | 0.8 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.8 mm |
Details
Description
Stride Schneider Slider Stick Ballpoint Pen, 0.8mm, Blue Ink, Blue/Silver Barrel, 10/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Yellow Ink Cartridge 375 YLD (LC61Y)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-CF)
- C-LINE PRODUCTS C-Line Products Shop Ticket Holders, Stitched, Both Sides Clear, 8 1/2 x 11, 25/BX (46911)
- ZORO SELECT Heat Activated Shrink Film 22" x 2000 ft., PVC (5URR3)
- STRIDE Schneider Slider Stick Ballpoint Pen, 1.4mm, Blue/Silver, PK10 (151203)
- PILOT Pen, Neo-Gel, 0.7Mm, Be, PK12 (14002)
- INTEGRA Rtrctbl Ballpoint PensBlack, PK12 (ITA82952)
- FISHER SPACE PEN Classic Pen, Brass, Black, Pocket Clip (400BCL)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Blue PK (SAN2096152)
- UNIVERSAL ONE Comfort Grip Retrctble Pen, Blu, Fine, PK12 (UNV15521)
- PILOT G2 Gel Ink Roller Ball Pen, Fine 0.7 mm, Green PK12 (PIL31025)
- Stride Pens