Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 8 ft L
Mfr # LB1-906P
Zoro # G710864111
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 8 ft
- Color Yellow
- Basket Hitch Capacity 3,000 lb
- Thickness 3/8 in
Product Information
- Brand Stren-Flex
- MFR # LB1-906P
- Zoro # G710864111
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Overall Width | 6 in |
Eye Length | 10 in |
Details
Sling Type | Type 9 |
Item | Web Sling |
Color | Yellow |
Basket Hitch Capacity | 3,000 lb |
Thickness | 3/8 in |
Sling Material | Polyester |
Standards | ASME, OSHA |
Number of Plies | 1 |
Item - Web Slings | Web Sling |
Basket Hitch Capacity @ 30 Degrees | 1,500 lb |
Maximum Operating Temperature | 194 Degrees F |
Visual Indicators | Striped |
Minimum Operating Temperature | -40 Degrees F |
Basket Hitch Capacity @ 60 Degrees | 2,600 lb |
Number of Legs | 1 |
Resistance Properties | Chemical-Resistant |
Tag Attachment Type | Fully Sewn |
Tag Features | Encapsulated Tag |
Hitch Type | Basket |
Basket Hitch Capacity @ 45 Degrees | 2,100 lb |
End Type | Flat Eye |
Description
Web Sling, Sling Type Type 9, Sling Material Polyester, Number of Plies 1, Sling Length 8 ft, Eye Length 10 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 3,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,500 lb, Basket Hitch Capacity @ 60 Degrees 2,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Griphoist Manual Wire Rope Hoist, 2,000 lb. 1 Ton, 200 ft, T508D (008699124200K)
- MACHINING & WELDING BY OLSEN, INC. M&W 3/8" Alloy Latching J-Hook - 365 Lb. Capacity (14924)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 42BF (SG42)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33312)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-10)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 10 in W, Nylon, Yellow (LB1-910-4)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 6 in W, Nylon, Yellow (WB1-906-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow/Black (EET1-901CB-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Black (EET1-902CW-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Black (EEF1-901CW-3)
- Stren-Flex Web Slings