Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 12 ft L, 11000 lb Cap
Mfr # EEF-4-902ME
Zoro # G010863401
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Color Silver
- Vertical Hitch Capacity 11,000 lb
- Thickness 3/4 in
- Basket Hitch Capacity 22,000 lb
Product Information
- Brand Stren-Flex
- MFR # EEF-4-902ME
- Zoro # G010863401
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Overall Width | 2 in |
Eye Length | 12 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 12 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 11,000 lb, Choker Hitch Capacity 8,800 lb, Basket Hitch Capacity 22,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 11,000 lb, Basket Hitch Capacity @ 60 Degrees 19,000 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/4 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Desk Mover, 600 lb. Cap, 16"D x 32"W x 10-1/4"H (2300)
- DAYTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R50)
- MARATHON INDUSTRIES Marathon Hand Truck Tire Sawtooth Tread Flat Free (00011)
- JET 1Ss-1C-20, 1 Ton, 1Ph, 20In. Lift, 115/2, 1 ton, 20 ft (112000)
- STREN-FLEX Web Sling, Flat Eye, 6 ft L, 11000 lb Cap. (EEF-4-902ME)
- STREN-FLEX Web Sling, Flat Eye, 3 ft L, 11000 lb Cap. (EEF-4-902ME)
- STREN-FLEX Web Sling, Flat Eye, 8 ft L, 11000 lb Cap. (EEF-4-902ME)
- STREN-FLEX Web Sling, Endless, 3 ft L, 12400 lb Cap. (EN2-901PGE)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 3 ft L, 2 in W, Reinforced Edge Nylon, Gray (EET-2-902ME-03)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 3 in W, Nylon, Yellow (EEF4-903-6)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Black (EEF2-901CW-4)
- Stren-Flex Web Slings