Shop All Web Slings
Stren-Flex
Web Sling, Flat Eye, 10 ft L, 20400 lb Cap
Mfr # EEF-4-904ME
Zoro # G810864233
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Color Silver
- Vertical Hitch Capacity 20,400 lb
- Basket Hitch Capacity 40,800 lb
- Thickness 3/4 in
Product Information
- Brand Stren-Flex
- MFR # EEF-4-904ME
- Zoro # G810864233
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Overall Width | 4 in |
Eye Length | 16 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 10 ft, Eye Length 16 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 20,400 lb, Choker Hitch Capacity 16,320 lb, Basket Hitch Capacity 40,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 20,400 lb, Basket Hitch Capacity @ 60 Degrees 35,300 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/4 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1000 lb., 4 D x 2 In. (2RZA9)
- PENTALIFT Holdown Sub-Assembly Parts, Brake Band (800-0156-1)
- LITTLE GIANT LADDERS Stepladder, 6ft H, 1"W Platform, 375 lb Cap (15406-001)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST3)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 9 ft L, 6 in W, Nylon, Yellow (EET4-906-9)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x8ft., 6400lb (EEF2-902P)
- STREN-FLEX Synthetic Web Sling, Triangle and Choker, 6 ft L, 2 in W, Nylon, Yellow (TCS1-902-6)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 13 ft L, 2 in W, Nylon, Yellow (EEF4-902-13)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 4 in W, Nylon, Black (EEF2-904CW-10)
- STREN-FLEX Synthetic Web Sling, Triangle and Choker, 4 ft L, 2 in W, Nylon, Yellow (TCS1-902-4)
- LIFT-ALL Web Sling, Endless, 7 ft L, 2 in W, Polyester, Yellow (EN1602DX7)
- Stren-Flex Slings