Shop All Web Slings
Stren-Flex
Web Sling, Endless, 3 ft L, 12400 lb Cap.
Mfr # EN2-901PGE
Zoro # G410863919
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Color Silver
- Vertical Hitch Capacity 6,200 lb
- Basket Hitch Capacity 12,400 lb
- Thickness 3/8 in
Product Information
- Brand Stren-Flex
- MFR # EN2-901PGE
- Zoro # G410863919
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 3 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 6,200 lb, Choker Hitch Capacity 4,960 lb, Basket Hitch Capacity 12,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,200 lb, Basket Hitch Capacity @ 60 Degrees 10,700 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 014-122259 Electric Trailer Brake Assembly - 12" x 2", Left Hand (014-122259)
- DAYTON Top Hook Assembly (GGS_57019)
- VALLEY CRAFT Ezy-Rol, Four Wheel Aluminum Frame Drum T (F82175A2)
- ALBION 8" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 850 lb (16PB08201SFBA)
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 10 ft L, 8 in W, Nylon, Yellow (WB1-908-10)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CB-6)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 6 ft L, 6 in W, Nylon, Yellow (EET2-906-6)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 11 ft L, 4 in W, Nylon, Yellow (EET2-904-11)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CE-10)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 14 ft L, 3 in W, Nylon, Yellow (EEF4-903-14)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 15 ft L, 3 in W, Polyester, Yellow (EE2803DTX15)
- Stren-Flex Slings