Shop All Web Slings
Stren-Flex
Web Sling, Endless, 10 ft L, 24800 lb Cap.
Mfr # EN2-902P
Zoro # G710864593
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Color Yellow
- Vertical Hitch Capacity 12,400 lb
- Basket Hitch Capacity 24,800 lb
- Thickness 3/8 in
Product Information
- Brand Stren-Flex
- MFR # EN2-902P
- Zoro # G710864593
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 10 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 12,400 lb, Choker Hitch Capacity 9,920 lb, Basket Hitch Capacity 24,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,400 lb, Basket Hitch Capacity @ 60 Degrees 21,400 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Safety Clips, PK2 (500A02)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 1/4 in W, 195 lb/ft (5 ft Supports) Max Load Capacity (W10FR210015)
- HAMILTON Unilast Wheel, 8X2 3/4 Rlr Brg (W-820-UY-3/4)
- LUXOR 32" x 18" Tub Cart, Two Shelves with Outrigger Utility Cart Bins (EC11-B-OUTRIG)
- STREN-FLEX Web Sling, Endless, 6 ft L, 24800 lb Cap. (EN2-902P)
- STREN-FLEX Web Sling, Endless, 4 ft L, 24800 lb Cap. (EN2-902P)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 12 in W, Nylon, Yellow (EEF3-912-6)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow (EEF4-901-3)
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 8 ft L, 8 in W, Nylon, Yellow (WB2-908-8)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Nylon, Yellow (EEF1-901-8)
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 10 ft L, 24 in W, Nylon, Yellow (WB1-924-10)
- Stren-Flex Slings