Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 9, 6 ft L, 8 in W, Nylon, Yellow
Mfr # LB2-908-6
Zoro # G6755445
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 6 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # LB2-908-6
- Zoro # G6755445
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 8 in |
Eye Length | 10 in |
Width | 8" |
Overall Width | 8 in |
Description
Web Sling, Sling Type Type 9, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Eye Length 10 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 6,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,000 lb, Basket Hitch Capacity @ 60 Degrees 5,200 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1-1/4" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5412095)
- R&B WIRE PRODUCTS Vinyl Truck, Yellow, 29 in L, 22.5 in W, 27 in H, 3 Bushel Volume Capacity (463Y)
- LOCKJAW Soft Shackle, 11200 lb Working Load Limit (15-037510)
- BUDGIT HOISTS Controller Bh3401 (33211206)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 8 in W, Nylon, Yellow (LB2-908-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF3-901-7)
- STREN-FLEX Synthetic Web Sling, Type 3, 9 ft L, 2 in W, Nylon, Yellow (EEF1-902-9)
- STREN-FLEX Eye and Eye Twist Sling, 3inx6 ft., 8900lb (EET2-903P)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow (EET2-902-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 15 ft L, 4 in W, Nylon, Yellow (EET4-904-15)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Nylon, Yellow (EN1602NX5)
- Stren-Flex Slings