Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 9, 6 ft L, 8 in W, Nylon, Yellow
Mfr # LB1-908-6
Zoro # G7180844
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 6 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # LB1-908-6
- Zoro # G7180844
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 8 in |
Eye Length | 10 in |
Width | 8" |
Overall Width | 8 in |
Description
Web Sling, Sling Type Type 9, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 10 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 3,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,500 lb, Basket Hitch Capacity @ 60 Degrees 2,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 10 ft Fiberglass Stepladder (35410)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 30 in. L (BBC30NSG)
- ERICKSON 2"X27Ft 10,000 lb Ratchet Strap w/Flat Hks w/ Aluminum Handle Bulk (78527)
- CAMPBELL CHAIN & FITTINGS Snatch Block, Single Sheave, 3073V, Manila Rope Cable, 78In Max Cable, 2400Lb Load, 3In Od Sheave, 12In (7265696)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 8 in W, Nylon, Yellow (LB1-908-4)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 8 in W, Nylon, Yellow (LB1-908-8)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 8 in W, Nylon, Yellow (LB1-908-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 15 ft L, 2 in W, Nylon, Yellow (EET4-902-15)
- STREN-FLEX Synthetic Web Sling, Type 4, 18 ft L, 4 in W, Nylon, Yellow (EET3-904-18)
- STREN-FLEX Synthetic Web Sling, Type 1, 20 ft L, 4 in W, Nylon, Yellow (TCS1-904-20)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 10 ft L, 1 in W, Polyester, Yellow (2MJT7)
- Stren-Flex Slings