Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 9, 6 ft L, 24 in W, Nylon, Yellow
Mfr # LB1-924-6
Zoro # G6180587
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 6 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # LB1-924-6
- Zoro # G6180587
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 24 in |
Width | 24" |
Eye Length | 18 in |
Overall Width | 24 in |
Description
Web Sling, Sling Type Type 9, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 18 in, Overall Width 24 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 5,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 2,500 lb, Basket Hitch Capacity @ 60 Degrees 4,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Lift Master Fork Truck Boom (LM-EBT-4-36)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000505)
- ZORO SELECT Dock Plate, 2500 lb., 36 x 36 In. (4LGV3)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1003)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 24 in W, Nylon, Yellow (LB1-924-10)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 24 in W, Nylon, Yellow (LB1-924-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Black (EEF1-903CW-20)
- STREN-FLEX Web Sling, Endless, 4 ft L, 6,400 lb Cap. (EN1-901)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 3 in W, Nylon, Black (EEF2-903CW-16)
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 6 in W, Nylon, Yellow (WB1-906-3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 2 ft L, 1 in W, Polyester, Yellow (EE2801TFX2)
- Stren-Flex Web Slings