Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 9, 6 ft L, 16 in W, Nylon, Yellow
Mfr # LB1-916-6
Zoro # G6987967
original price:
$191.99
35% off
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 6 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # LB1-916-6
- Zoro # G6987967
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 16 in |
Width | 16" |
Eye Length | 12 in |
Overall Width | 16 in |
Description
Web Sling, Sling Type Type 9, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 12 in, Overall Width 16 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 5,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 2,500 lb, Basket Hitch Capacity @ 60 Degrees 4,300 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Hook Safety Latch Kit, for #4CM Hooks (45661)
- CALDWELL Adjustable Lifting Beam, 6000 lb., 72 In (20-3-6)
- FRANK WINNE & SONS Manila Rope, dia. 1-1/2" L, 600 ft. (16038)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 4' (Purple) (PRS1-4)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 16 in W, Nylon, Yellow (LB1-916-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 10 in W, Nylon, Yellow (EET2-910-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF3-902-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EEF2-902-5)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 8 ft L, 4 in W, Nylon, Yellow (EEF2-904-8)
- STREN-FLEX Synthetic Web Sling, Type 1, 3 ft L, 3 in W, Nylon, Yellow (TCS2-903-3)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Yellow (EE2603DTX12)
- Stren-Flex Slings