Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 9, 4 ft L, 8 in W, Nylon, Yellow
Mfr # LB1-908-4
Zoro # G6752243
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 4 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # LB1-908-4
- Zoro # G6752243
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 8 in |
Eye Length | 10 in |
Width | 8" |
Overall Width | 8 in |
Description
Web Sling, Sling Type Type 9, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length 10 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 3,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,500 lb, Basket Hitch Capacity @ 60 Degrees 2,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Dust Barrier Door Kit, 7 ft. 2" H, White (MDK)
- MARASTAR Never Flat Wheel, 8 in. Dia., 300 lb. (2LY54)
- MYTON INDUSTRIES Bushel Truck, 23 cubic ft., w/casters, 550lb. capacity, YEL (MTX-1H5 YELLOW)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 280 lb (PGR50120ZN-DMT32(GG))
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 8 in W, Nylon, Yellow (LB1-908-10)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 8 in W, Nylon, Yellow (LB1-908-6)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 8 in W, Nylon, Yellow (LB1-908-8)
- STREN-FLEX Web Sling, Endless, 4 ft L, 12400 lb Cap. (EN1-902)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Black (EET1-901CW-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Black (EEF2-901CW-12)
- LIFT-ALL Web Sling, Endless, 8 ft L, 1 in W, Nylon, Yellow (EN1801NX8)
- Stren-Flex Web Slings