Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 9, 16 ft L, 6 in W, Nylon, Yellow
Mfr # LB1-906-16
Zoro # G7082941
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 9
- Sling Length 16 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # LB1-906-16
- Zoro # G7082941
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 6 in |
Eye Length | 10 in |
Width | 6" |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 9, Sling Material Nylon, Number of Plies 1, Sling Length 16 ft, Eye Length 10 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 3,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 1,500 lb, Basket Hitch Capacity @ 60 Degrees 2,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rear Locking Swivel Caster, 5 In (MH2MPU208G)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST18-07)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403715)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 36" (AFPBLP-2436-5PY)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 6 in W, Nylon, Yellow (LB1-906-8)
- STREN-FLEX Synthetic Web Sling, Type 9, 14 ft L, 6 in W, Nylon, Yellow (LB1-906-14)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 6 in W, Nylon, Yellow (LB1-906-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 4 in W, Nylon, Black (EET2-904CW-6)
- STREN-FLEX Synthetic Web Sling, Type 1, 8 ft L, 4 in W, Nylon, Yellow (TCS1-904-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Gray (EET-2-901ME-08)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 24 in W, Nylon, Yellow (WB2-924-6)
- Stren-Flex Web Slings