Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 8, 6 ft L, 6 in W, Nylon, Yellow
Mfr # WB1-906-6
Zoro # G6739442
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Sling Length 6 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # WB1-906-6
- Zoro # G6739442
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 6 in |
Width | 6" |
Eye Length | 9 in |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 10 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 19,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 9,600 lb, Basket Hitch Capacity @ 60 Degrees 16,600 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E20B4C2P6)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 16 ft L, 13200 lb Cap (EN150X16)
- BULK-STRAP Bulk Webbing, 51ft x 1-1/2In, 750 lb (P15051BL)
- VESTIL Fork Extensions - Pin Style (FE-5-120-P)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 6 in W, Nylon, Yellow (WB1-906-4)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 6 in W, Nylon, Yellow (WB1-906-10)
- STREN-FLEX Synthetic Web Sling, Type 8, 18 ft L, 6 in W, Nylon, Yellow (WB1-906-18)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF1-902-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 4 in W, Nylon, Yellow (EET3-904-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF3-902-6)
- LIFT-ALL Web Sling, Endless, 6 ft L, 2 in W, Tuff-Edge Polyester, Silver (EN1802TX6)
- Stren-Flex Web Slings