Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 8, 3 ft L, 6 in W, Nylon, Yellow
Mfr # WB2-906-3
Zoro # G7206245
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Sling Length 3 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # WB2-906-3
- Zoro # G7206245
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 6 in |
Eye Length | 9 in |
Width | 6" |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 2, Sling Length 3 ft, Eye Length 10 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 36,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees 31,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 9/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Fire Rescue Rope, Nylon/Polyester, Yellow (R078AA07)
- IRONGUARD Safety Checklist, Electric Narrow Aisle (70-1063)
- PEERLESS Chain, Straight, 300 ft., 12,000 lb., Welded (5050623)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 6 in W, Nylon, Yellow (WB2-906-8)
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 8 in W, Nylon, Yellow (LB1-908-10)
- STREN-FLEX Eye and Eye Twist Sling, 6inx3 ft., 9600lb (EET1-906P)
- STREN-FLEX Web Sling, Flat Eye, 10 ft L, 1,600 lb Cap. (EEF-1-901PHV)
- STREN-FLEX Synthetic Web Sling, Type 1, 3 ft L, 3 in W, Nylon, Yellow (TCS2-903-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Gray (EEF-1-902ME-12)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE1802DFX16)
- Stren-Flex Web Slings