Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 8, 16 ft L, 8 in W, Nylon, Yellow
Mfr # WB1-908-16
Zoro # G6967694
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Sling Length 16 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # WB1-908-16
- Zoro # G6967694
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 8 in |
Eye Length | 12 in |
Width | 8" |
Overall Width | 8 in |
Description
Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 1, Sling Length 16 ft, Eye Length 12 in, Overall Width 8 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 25,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,800 lb, Basket Hitch Capacity @ 60 Degrees 22,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Misc, Adjusting Assembly Male Threads (8-9158)
- MAGLINER Cast Aluminum 18" x 7-1/2" Nose Plate 300201 for Magliner® Hand Trucks (300201)
- CASTERHQ 10"x3" Polyurethane ON Steel KEYED Drive Wheel, 1" BORE, 2,200 LBS (HD-10-PS-KDW-1)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A9636AG)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 8 in W, Nylon, Yellow (WB1-908-10)
- STREN-FLEX Synthetic Web Sling, Type 8, 14 ft L, 8 in W, Nylon, Yellow (WB1-908-14)
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 8 in W, Nylon, Yellow (WB1-908-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EEF4-901-6)
- STREN-FLEX Eye and Eye Flat Sling, 1in.x12ft., 1600lb (EEF1-901P)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CE-3)
- HSI Eye and Eye Round Slings, 8 ft L, Purple (SP260EE-08)
- Stren-Flex Web Slings