Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 8, 16 ft L, 24 in W, Nylon, Yellow
Mfr # WB1-924-16
Zoro # G6676013
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Sling Length 16 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # WB1-924-16
- Zoro # G6676013
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 24 in |
Eye Length | 30 in |
Width | 24" |
Overall Width | 24 in |
Description
Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 1, Sling Length 16 ft, Eye Length 30 in, Overall Width 24 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 76,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 38,200 lb, Basket Hitch Capacity @ 60 Degrees 66,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT BOLLARD RND 42X6 5/8 Y (1764)
- MCKISSICK Sheave, 1/2 in, 9-7/8 in OD (2026433)
- CASTERHQ Caster Pad, Caster Dock, For 4"x4-1/2" Plate Size (CB-QCCP4)
- PEERLESS CHAIN 1-1/4" SWIVEL EYE PULLEY/SGL, 4412740 (4412740)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 24 in W, Nylon, Yellow (WB1-924-8)
- STREN-FLEX Synthetic Web Sling, Type 8, 18 ft L, 24 in W, Nylon, Yellow (WB1-924-18)
- STREN-FLEX Synthetic Web Sling, Type 8, 12 ft L, 24 in W, Nylon, Yellow (WB1-924-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EEF1-903-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EEF4-901-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Black (EEF1-901CW-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 4 in W, Nylon, Black (EET2-904CW-20)
- Stren-Flex Slings