Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 8, 10 ft L, 24 in W, Nylon, Yellow
Mfr # WB1-924-10
Zoro # G7091795
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 8
- Sling Length 10 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # WB1-924-10
- Zoro # G7091795
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 24 in |
Eye Length | 30 in |
Width | 24" |
Overall Width | 24 in |
Description
Web Sling, Sling Type Type 8, Sling Material Nylon, Number of Plies 1, Sling Length 10 ft, Eye Length 30 in, Overall Width 24 in, Number of Legs 1, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity 76,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 38,200 lb, Basket Hitch Capacity @ 60 Degrees 66,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/16 7X19 WIRE ROPE 500'/RL, 4503210 (4503210)
- HAMILTON General Purpose Dolly, 900 lb. (AF472-R)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40507BK)
- ANCRA Truck/Trailer Winch, Stake Pocket, Inward (49716-11-GRA)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 24 in W, Nylon, Yellow (WB1-924-8)
- STREN-FLEX Synthetic Web Sling, Type 8, 18 ft L, 24 in W, Nylon, Yellow (WB1-924-18)
- STREN-FLEX Synthetic Web Sling, Type 8, 16 ft L, 24 in W, Nylon, Yellow (WB1-924-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Gray (EEF-1-902ME-08)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EEF4-901-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF1-903-12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX8)
- Stren-Flex Web Slings