Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 6, 8 ft L, 4 in W, Nylon, Black
Mfr # RE2-904-08
Zoro # G7146781
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 6
- Sling Length 8 ft
- Material Nylon
- Color Black
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # RE2-904-08
- Zoro # G7146781
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 15 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 2, Sling Length 8 ft, Eye Length 15 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 14,500 lb, Choker Hitch Capacity 11,600 lb, Basket Hitch Capacity 29,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 14,500 lb, Basket Hitch Capacity @ 60 Degrees 25,100 lb, Tag Features Encapsulated Tag, Color Black, Thickness 5/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Zinc Plated Steel Chain Clevis Slip Hooks (54666)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Yellow 5/8 (PPM5/8)
- US CARGO CONTROL 2'' X 16' Gray E-Track Cam Straps w/Spring E-Fittings and Wire Hooks (C316SEFWH-GRY)
- ADB HOIST RINGS Hoist Ring, Weld-On, WMHR, 5000 lb. (36640)
- STREN-FLEX Synthetic Web Sling, Type 6, 4 ft L, 4 in W, Nylon, Black (RE2-904-04)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 6 in W, Nylon, Yellow/Black (EET1-906CE-10)
- STREN-FLEX Web Sling, Twisted Eye, 3 ft L, 6,400 lb (EET-2-902PGE)
- STREN-FLEX Synthetic Web Sling, Type 2, 8 ft L, 3 in W, Nylon, Yellow (TTS1-903-8)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 10 in W, Nylon, Yellow (WB1-910-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EEF1-904-6)
- LIFTEX Liftex 439-EE192x6ND 2 in. x 6 ft. Eye & Eyenyl Web Sling with Flat - 1 Ply (439-EE192x6ND)
- Stren-Flex Slings