Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 6, 4 ft L, 4 in W, Nylon, Black
Mfr # RE2-904-04
Zoro # G7223036
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 6
- Sling Length 4 ft
- Material Nylon
- Number of Sling Legs 1
- Color Black
Product Information
- Brand Stren-Flex
- MFR # RE2-904-04
- Zoro # G7223036
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 15 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length 15 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 14,500 lb, Choker Hitch Capacity 11,600 lb, Basket Hitch Capacity 29,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 14,500 lb, Basket Hitch Capacity @ 60 Degrees 25,100 lb, Tag Features Encapsulated Tag, Color Black, Thickness 5/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Blue Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S514-PPUB-BLUE-2-R-2)
- VESTIL 360 Degree Rotating Manual Carousel (CA-48-2)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Blk (SL1500D6B)
- RUD CHAIN Hoist Ring, 180 Pvt, 69,300 lb. Load Cap. (7901662)
- STREN-FLEX Synthetic Web Sling, Type 6, 8 ft L, 4 in W, Nylon, Black (RE2-904-08)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Black (EEF1-901CW-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 18 ft L, 2 in W, Nylon, Yellow (EEF4-902-18)
- STREN-FLEX Web Sling, Endless, 10 ft L, 24800 lb Cap. (EN2-902P)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Black (EET2-901CW-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF1-902-6)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1202NFX6)
- Stren-Flex Slings