Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 7 ft L, 4 in W, Nylon, Yellow
Mfr # EET2-904-7
Zoro # G6669826
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 7 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EET2-904-7
- Zoro # G6669826
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 7 ft |
Length | 7 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 7 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,000 lb, Basket Hitch Capacity @ 60 Degrees 20,800 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 30' Black Ratchet Strap w/ Black Flat Hook (5030FH-BLK)
- B/A PRODUCTS CO Shackle, 3/4" Body Sz, 7/8" Pin Dia. (9-W3)
- US CARGO CONTROL 2" x 8' Black Ratchet Strap w/ Vinyl Coated S-Hooks (5308SH-BLK)
- DAYTON Low Headroom Chain Hoist, 1000 lb., 15 ft. (38EV03)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow (EET2-904-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 4 in W, Nylon, Yellow (EET2-904-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Yellow (EET2-904-10)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 12 in W, Nylon, Yellow (LB2-912-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 10 in W, Nylon, Yellow (EET2-910-16)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Black (EET2-901CW-10)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 8 ft L, 3 in W, Polyester, Gray (2MKA2)
- Stren-Flex Web Slings