Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 6 ft L, 4 in W, Nylon, Yellow
Mfr # EET2-904-6
Zoro # G5204324
product price: $46.39
/ea
$46.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 6 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EET2-904-6
- Zoro # G5204324
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 4 in |
Eye Length | 12 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 6 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,000 lb, Basket Hitch Capacity @ 60 Degrees 20,800 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO Alligator Lacing, #15, L24 In, PK4 (28001435)
- XPOSE SAFETY Ball Bungees White 9 in , 100PK (BB-9W-100-X)
- BLICKLE Pallt Truck Rollr, Nyln, 3-1/4", 2205 lb. (HPO 82X100/20-100K)
- DAYTON Equipment Roller, Fixed, 2,200 lb. Cap (2MPR4)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 4 in W, Nylon, Yellow (EET2-904-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 4 in W, Nylon, Yellow (EET2-904-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Yellow (EET2-904-10)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 8 in W, Nylon, Yellow (LB1-908-8)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 12 in W, Nylon, Yellow (LB1-912-8)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 24 in W, Nylon, Yellow (LB2-924-6)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Yellow (EE2806DFX8)
- Stren-Flex Web Slings