Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow
Mfr # EET1-902-6
Zoro # G5204017
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 6 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # EET1-902-6
- Zoro # G5204017
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 6 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Machine Gray (D-200-HD-GY-MG)
- ZORO SELECT Rope, Nylon, 5/16in Dia, 500 ft. (710100-00500-0)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EET3-902-12)
- ZORO SELECT Truck Wheel Dolly, L48In (3XKR7)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow (EET1-902-16)
- STREN-FLEX Synthetic Web Sling, Type 4, 15 ft L, 2 in W, Nylon, Yellow (EET1-902-15)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EET1-902-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 6 in W, Nylon, Yellow/Black (EET1-906CE-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF4-901-5)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Silver (EN2802TX8)
- Stren-Flex Slings