Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 6 ft L, 10 in W, Nylon, Yellow
Mfr # EET4-910-6
Zoro # G7061677
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 6 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EET4-910-6
- Zoro # G7061677
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Sling Width | 10 in |
Eye Length | 24 in |
Width | 10" |
Overall Width | 10 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 4, Sling Length 6 ft, Eye Length 24 in, Overall Width 10 in, Number of Legs 1, Vertical Hitch Capacity 53,300 lb, Choker Hitch Capacity 42,600 lb, Basket Hitch Capacity 106,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 55,000 lb, Basket Hitch Capacity @ 60 Degrees 95,200 lb, Color Yellow, Standards ASME B30.9, OSHA 1910.184, Basket Hitch Capacity @ 45 Degrees 77,700 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24365PU95)
- FAIRBANKS Polyurethane/Aluminum Wheels, 8" (AC-828-RC)
- ZORO SELECT Guard Rail, L20In (5AE57)
- ZORO SELECT Tie Down Strap, Wire-Hook, Yellow (55ET67)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Gray (EEF-2-901ME-03)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EEF4-902-3)
- STREN-FLEX Web Sling, Flat Eye, 8 ft L (LB1-906P)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EEF3-901-10)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 5 ft L, 1 in W, Nylon, Yellow (EEF1-901-5)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-10)
- LIFT-ALL Web Sling, Endless, 10 ft L, 1 in W, Nylon, Yellow (EN1801NX10)
- Stren-Flex Web Slings