Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 5 ft L, 1 in W, Nylon, Yellow
Mfr # EET2-901-5
Zoro # G8562547
original price:
$24.59
10% off
new price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 5 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EET2-901-5
- Zoro # G8562547
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 5 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Plastic Insert Box 2 In x 4 In x 2 In (PB-24)
- MAGLINER Hand Truck, Self-Stabilizing (HRK55AUA42)
- COTTERMAN Replacement Rubber Pad, 2-1/2 In, PK4 (SU2201)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1206R2630A6E24B4C1P6)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Yellow (EET2-901-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow (EET2-901-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 14 ft L, 1 in W, Nylon, Yellow (EET2-901-14)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EEF4-901-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Black (EEF1-901CW-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EEF1-902-16)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Nylon, Yellow (EE2804NTX12)
- Stren-Flex Slings