Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 4 ft L, 4 in W, Nylon, Yellow
Mfr # EET2-904-4
Zoro # G6130835
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 4 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EET2-904-4
- Zoro # G6130835
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 4 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,000 lb, Basket Hitch Capacity @ 60 Degrees 20,800 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Manual Chain Hoist, 10000 lb., Lift 10 ft. (OZ050-10CHOP)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps (KDSR114246-XR)
- TRI-ARC 19 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFC1217-Y)
- CASTERHQ 12"x3" Rubber on Cast Iron Wheel, 1,300 lbs cap. (RCI12x3)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 4 in W, Nylon, Yellow (EET2-904-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 4 in W, Nylon, Yellow (EET2-904-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow (EET2-904-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 12 in W, Nylon, Yellow (EEF2-912-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EEF4-901-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 4 in W, Nylon, Yellow (EEF1-904-7)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EEF2-903-6)
- Stren-Flex Slings