Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Gray
Mfr # EET-1-902ME-04
Zoro # G6953484
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 4 ft
- Material Nylon
- Color Gray
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EET-1-902ME-04
- Zoro # G6953484
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Length | 4 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Spring-Actuated Pallet Carousel Skid Positioner (988295)
- COTTERMAN 13 ft 3 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Right Exit, Powder Coated Finish (M14SC L9 C1)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051R)
- YOKE Snatch Block, Wire Rope, 3/8 in Max Cable Size, 4,000 lb Max Load (6Y-2T3)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Gray (EET-1-902ME-06)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Gray (EET-1-902ME-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Gray (EET-1-902ME-08)
- STREN-FLEX Synthetic Web Sling, Type 9, 12 ft L, 20 in W, Nylon, Yellow (LB2-920-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 4 in W, Nylon, Yellow (EET1-904-10)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 8 in W, Nylon, Yellow (LB2-908-4)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 4 in Web Width, 16 ft Length, 11,500 lb Vertical Capacity (EE2T-804-16)
- Stren-Flex Web Slings