Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 3 ft L, 2 in W, Nylon, Yellow/Black
Mfr # EET2-902CE-3
Zoro # G6861321
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 3 ft
- Material Nylon
- Color Yellow/Black
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EET2-902CE-3
- Zoro # G6861321
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 3 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Black/Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF2-901-5)
- LEGACY HOSE WHIP Flxzila 3/8"x6' w/Ball Swivl (LMHFZ3806YW2B)
- ZORO SELECT Steel Order-Picking Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,200 lb (OPCFS-2436-2-95)
- CROSBY Sling Shackle, Screw Pin, 1-1/4" Pin Dia (1020602)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-16)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-10)
- STREN-FLEX Web Sling, Flat Eye, 20 ft L, 5,500 lb Cap. (EEF-4-901ME)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Reinforced Edge Nylon, Gray (EEF-1-901ME-03)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF3-901-7)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 1 in W, Polyester, Yellow (EE2801DTX5)
- Stren-Flex Web Slings