Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow
Mfr # EET2-901-3
Zoro # G7536943
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 3 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # EET2-901-3
- Zoro # G7536943
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Length | 3 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 3 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adhesive Foam Strip, BL/Yel, 2 In, PK5 (9T178)
- DLM Connecting Links, Cold Shut 1/4 (D-Shape (OTH2433)
- PAKE HANDLING TOOLS Drum Caddy, 1100 lb. Cap, Steel, Low Profile (PAKDC01)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 6 in W, Polyester, Yellow (EE1606DTX10)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 1 in W, Nylon, Yellow (EET2-901-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 14 ft L, 1 in W, Nylon, Yellow (EET2-901-14)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow (EET2-901-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 6 in W, Nylon, Yellow (EEF4-906-14)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Yellow (EEF2-903-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Black (EEF1-906CW-10)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Silver (EE2803TTX12)
- Stren-Flex Web Slings