Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow
Mfr # EET2-902-20
Zoro # G4799015
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 20 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EET2-902-20
- Zoro # G4799015
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 20 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 12 ft L, 2 in W, Nylon, Yellow (EET3-902-12)
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Swivel Hooks (EB-40S)
- LOUISVILLE Safety Shoe Bracket (PR071204)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 50 ft. (38WFIX50)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EET2-902-6)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 7 ft L, 2 in W, Nylon, Yellow (EET2-902-7)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EET2-902-4)
- STREN-FLEX Synthetic Web Sling, Reverse Eye, 20 ft L, 4 in W, Nylon, Black (RE1-904-20)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 14 ft L, 2 in W, Nylon, Yellow (EEF4-902-14)
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 4 ft L, 16 in W, Nylon, Yellow (LB1-916-4)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 20 ft L, 3 in W, Reinforced Edge Nylon, Gray (EEF-1-903ME-20)
- Stren-Flex Web Slings