Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 18 ft L, 4 in W, Nylon, Yellow
Mfr # EET3-904-18
Zoro # G6394035
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 18 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EET3-904-18
- Zoro # G6394035
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Length | 18 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 16 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 3, Sling Length 18 ft, Eye Length 16 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 15,300 lb, Choker Hitch Capacity 12,200 lb, Basket Hitch Capacity 30,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 15,300 lb, Basket Hitch Capacity @ 60 Degrees 26,500 lb, Color Yellow, Standards ASME B30.9, OSHA 1910.184, Basket Hitch Capacity @ 45 Degrees 21,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H-TB)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Loop Handle, Pneumatic Wheels (168268)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG440600BLA)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00617)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 4 in W, Nylon, Yellow (EET3-904-16)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 4 in W, Nylon, Yellow (EET3-904-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 6 in W, Nylon, Yellow (EEF1-906-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 1 in W, Nylon, Yellow (EEF1-901-20)
- STREN-FLEX Web Sling, Endless, 12 ft L, 35200 lb Cap. (EN2-903)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 3 in W, Nylon, Yellow (EET4-903-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow/Black (EEF2-904CE-4)
- Stren-Flex Slings