Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow
Mfr # EET2-902-16
Zoro # G6902716
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 16 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EET2-902-16
- Zoro # G6902716
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 16 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 19.75" x 35.75" - CAPACITY: 770 LBS (TFD77)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Red, 1800 Lb (SL1800PC6R)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 450 lb. (CDP-G-83)
- CROSBY Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load (109126)
- STREN-FLEX Synthetic Web Sling, Type 4, 18 ft L, 2 in W, Nylon, Yellow (EET2-902-18)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EET2-902-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EET2-902-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 15 ft L, 4 in W, Nylon, Yellow (EET4-904-15)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Black (EEF2-901CW-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-4)
- STREN-FLEX Synthetic Web Sling, Type 2, 3 ft L, 3 in W, Nylon, Yellow (TTS1-903-3)
- Stren-Flex Slings