Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 15 ft L, 2 in W, Nylon, Yellow
Mfr # EET1-902-15
Zoro # G5206555
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 15 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EET1-902-15
- Zoro # G5206555
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Length | 15 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 15 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/16 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Platform Truck, 3000 lb, 24x48" (NBH-2448-MR)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE2804TFX8)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 4 x 1-1/2 Molded Plastic Wheel, 3/4 Axle (CW-415-PORB)
- ZORO SELECT Rope, Cotton, 5/64in Dia, 300 ft. (5054-WA)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EET1-902-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow (EET1-902-16)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EET1-902-6)
- STREN-FLEX Synthetic Web Sling, Type 6, 4 ft L, 4 in W, Nylon, Black (RE2-904-04)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 12 in W, Nylon, Yellow (EEF1-912-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 14 ft L, 6 in W, Nylon, Yellow/Black (EEF1-906CE-14)
- GLOBAL EQUIPMENT 6 Ft LX1"W Eye Eye Polyester Web Sling-3200/1600/1280 Lbs Capacity (JLEE1801TFX6)
- Stren-Flex Slings