Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow
Mfr # EET2-901-12
Zoro # G7035323
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 12 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EET2-901-12
- Zoro # G7035323
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 12 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4"x1-1/4" GRAY THERMO RUBBER (NON MARKING) WHEEL, 250 LBS CAPACITY (CB-GTR414)
- DAYTON Pump/Cylinder Unit (803-40A)
- VESTIL ADDITIONAL LOWER BAIL 4.25 X 4.5 X 17.5 (SM-LB-25)
- COFFING HOISTS Coffing Oil Seal (MA562)
- STREN-FLEX Synthetic Web Sling, Type 4, 14 ft L, 1 in W, Nylon, Yellow (EET2-901-14)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Yellow (EET2-901-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 1 in W, Nylon, Yellow (EET2-901-20)
- STREN-FLEX Synthetic Web Sling, Type 1, 6 ft L, 4 in W, Nylon, Yellow (TCS1-904-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EET1-902-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CB-8)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 4 in W, Polyester, Yellow (1DNK8)
- Stren-Flex Slings