Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 11 ft L, 3 in W, Nylon, Yellow
Mfr # EET3-903-11
Zoro # G7259314
product price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 11 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # EET3-903-11
- Zoro # G7259314
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 11 ft |
Length | 11 ft. |
Sling Width | 3 in |
Eye Length | 15 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 3, Sling Length 11 ft, Eye Length 15 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 12,300 lb, Choker Hitch Capacity 9,900 lb, Basket Hitch Capacity 24,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 12,300 lb, Basket Hitch Capacity @ 60 Degrees 21,300 lb, Color Yellow, Standards ASME B30.9, OSHA 1910.184, Basket Hitch Capacity @ 45 Degrees 17,400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 5-Ply x 430 Ft. Natural Cotton Twine (705883)
- ZORO SELECT Caster Brake Kit, Steel, 3" Wheel Dia. (P-WB12 030X125)
- DURASHELF Adjustable Leg Post 72 in. (LH2072)
- KFI Winch Cover Small (WC-SM)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EET3-903-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow (EET3-903-8)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 24 in W, Nylon, Yellow (WB1-924-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Gray (EEF-2-906ME-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 1 in W, Nylon, Yellow (EET4-901-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow (EEF3-902-12)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Silver (EN2802TX10)
- Stren-Flex Web Slings