Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 10 ft L, 6 in W, Nylon, Yellow
Mfr # EET3-906-10
Zoro # G7185981
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 10 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EET3-906-10
- Zoro # G7185981
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 6 in |
Width | 6" |
Eye Length | 18 in |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 3, Sling Length 10 ft, Eye Length 18 in, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 23,000 lb, Choker Hitch Capacity 18,400 lb, Basket Hitch Capacity 46,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 23,000 lb, Basket Hitch Capacity @ 60 Degrees 39,800 lb, Color Yellow, Standards ASME B30.9, OSHA 1910.184, Basket Hitch Capacity @ 45 Degrees 32,500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 10 ft L, 2 in W, Tuff-Edge Polyester, Silver (EN1802TX10)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 3 in, 100 lb, D (P5S-RP030G-P-SB-001)
- ZORO SELECT Shelf, Chrome, 24x60 In (MH2460CSQG)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EEF2-902-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 6 in W, Nylon, Yellow (EET3-906-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 6 in W, Nylon, Yellow (EEF4-906-20)
- STREN-FLEX Eye and Eye Twist Sling, 1inx6 ft., 3200lb (EET2-901P)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 3 in W, Nylon, Gray (EEF-1-903ME-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Black (EEF1-903CW-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Gray (EET-2-902ME-04)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 10 in W, Nylon, Yellow (EET4-910-4)
- Stren-Flex Web Slings