Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow
Mfr # EET2-903-10
Zoro # G6090244
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 10 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EET2-903-10
- Zoro # G6090244
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 10 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,900 lb, Choker Hitch Capacity 7,200 lb, Basket Hitch Capacity 17,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 8,900 lb, Basket Hitch Capacity @ 60 Degrees 15,400 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Latch Kit, For New Profile Eye Hook (4X1309)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC211036)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 9' (Green) (PRS2EE-9)
- GLEASON REEL Festoon Intermediate Trolley, 0.95-1.25 (F-IT-S3/5.7R3)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 3 in W, Nylon, Yellow (EET2-903-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow (EET2-903-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 3 in W, Nylon, Yellow (EET2-903-6)
- STREN-FLEX Web Sling, Flat Eye, 3 ft L, 11000 lb Cap. (EEF-4-901ME)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EEF2-901-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Gray (EEF-2-904ME-12)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Yellow (EN2801DX10)
- Stren-Flex Slings