Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Yellow
Mfr # EET2-901-10
Zoro # G6950273
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Sling Length 10 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Stren-Flex
- MFR # EET2-901-10
- Zoro # G6950273
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 10 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 200 lb. Load Rating (P12S-PRP030B-12-WB-EL)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-2436-9P)
- IDEAL WAREHOUSE INNOVATIONS Interior Traffic Lights, Plastic, Black (60-5412-U)
- US WEIGHT Plastic Chain, 2", 500 ft, White ft. SunShield (U2355WHT)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 5 ft L, 1 in W, Nylon, Yellow (EET2-901-5)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 1 in W, Nylon, Yellow (EET2-901-20)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow (EET2-901-3)
- STREN-FLEX Web Sling, Endless, 4 ft L, 6,400 lb Cap. (EN1-901)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF4-903-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF2-901-7)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 8 in W, Nylon, Yellow (WB2-908-4)
- Stren-Flex Slings