Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow
Mfr # EEF4-903-8
Zoro # G6994741
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Nylon
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EEF4-903-8
- Zoro # G6994741
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 3 in |
Eye Length | 15 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 4, Sling Length 8 ft, Eye Length 15 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 16,400 lb, Choker Hitch Capacity 13,120 lb, Basket Hitch Capacity 32,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees 31,100 lb, Tag Features Encapsulated Tag, Color Yellow, Thickness 3/4 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500 lb. Cap, White (36FL11)
- BEN-MOR CLOTHESLINE KIT HVY DTY (90238)
- ZORO SELECT Swivel Eye Pulley, Chrome (1RCE9)
- SAMSON Tree-Master Rope 1/2 in. x 150 ft. (No Splice) (TMR-150-NS)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 3 in W, Nylon, Yellow (EEF4-903-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 3 in W, Nylon, Yellow (EEF4-903-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EEF4-903-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 7 ft L, 2 in W, Nylon, Yellow (EET2-902-7)
- STREN-FLEX Eye and Eye Flat Sling, 1in.x10ft., 3200lb (EEF2-901P)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EEF4-901-10)
- STREN-FLEX Synthetic Web Sling, Type 9, 12 ft L, 16 in W, Nylon, Yellow (LB2-916-12)
- Stren-Flex Slings