Shop All Web Slings
Stren-Flex
Synthetic Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Black
Mfr # EEF2-903CW-8
Zoro # G7223763
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 8 ft
- Material Nylon
- Color Black
- Number of Sling Legs 1
Product Information
- Brand Stren-Flex
- MFR # EEF2-903CW-8
- Zoro # G7223763
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Sling Width | 3 in |
Width | 3" |
Eye Length | 11 in |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 2, Sling Length 8 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 8,900 lb, Choker Hitch Capacity 7,200 lb, Basket Hitch Capacity 17,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 8,900 lb, Basket Hitch Capacity @ 60 Degrees 15,400 lb, Tag Features Encapsulated Tag, Color Black, Thickness 5/8 in, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Movement for 15008 (20174)
- GLOBAL EQUIPMENT 6 Ft LX1"W Eye Eye Polyester Web Sling-3200/1600/1280 Lbs Capacity (JLEE1801TFX6)
- ORION ROPEWORKS Rope, 1" dia., 600 ft. L, All Purpose (570320-W2O-00600-05474)
- LITTLE GIANT Multi-Shelf Stock Cart, Steel, 5 Shelves, 3600 lb (5ML30606PH)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 3 in W, Nylon, Black (EEF2-903CW-16)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 3 in W, Nylon, Black (EEF2-903CW-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Black (EEF2-903CW-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 15 ft L, 2 in W, Nylon, Yellow (EEF2-902-15)
- STREN-FLEX Synthetic Web Sling, Type 8, 4 ft L, 10 in W, Nylon, Yellow (WB1-910-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 8 in W, Nylon, Yellow (EEF1-908-10)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Yellow (EE2803DTX12)
- Stren-Flex Slings